Beli Mesin Gergaji Band Saw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Funasaw Bandsaw Blade for Contour Machine (Mata Gergaji Pita)Deskripsi:-Can be used for a wide range of applications such as soft material metals, nonferrous metals, plastics, etc.-It is the most common contour machine saw blade made from high carbon tool steel.-From general steel to non-ferrous metals, plastics, woods, etc.
- BOSCH Reciprocating Saw Blade for Wood and Metal (Mata Gergaji Sabre)Deskripsi:Pisau mesin gergaji saber S 922 HF - Flexible for Wood and Metal. Material BIM. Desain gigi unit samping, tatahan. Untuk perbaikan palet, kayu dengan paku/logam (atribut:
- Body Material: HCS
- Blade Material: Bi-Metal
- Blade Material Abbreviation: BIM
- Thickness (mm): 1.25
- Tooth Design: side set, milled
- Width (mm): 19
- KRISBOW Gergaji Pita PortabelDeskripsi:Gunakan gergaji pita portabel untuk mempermudah pekerjaan Anda memotong benda kerja. Gergaji pita merupakan power tool yang menggunakan pisau yang terbuat dari material metal dengan gigi potong berukuran sama sepanjang pisau potong. Alat ini digunakan untuk jenis pemotongan yang berkelanjutan dengan material yang sangat banyak. Lengkapi alat potong Anda dengan gergaji pita portabel persembahan Krisbow sekarang.atribut:
- Motor (W/V/PH): 1100/220/1
- Blade FPM: 0 – 420
- Blade Dimensions (LxWxH) (mm): 1140x12.5x0.6 18T
- Cutting Capacity (mm)/(inch): 127x127/5
- Dimensions (LxWxH) (mm): 550x300x400
- Packing Dimensions (mm): 600x340x440
- Protection Class: II
- Resitance: 0-2.4
- KRISBOW Mesin Gergaji PitaDeskripsi:Produk ini sangat diandalkan untuk pemotongan yang berkelanjutan dan memerlukan pemotongan dengan material yang sangat banyak. Mesin bandsaw ini sering digunakan di industri, pabrik atau bengkel.
- BOSCH EXPERT Wood Corded Circular Saw Blade for Handheld Circular Saw (Mata Gergaji Bundar)atribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
- BOSCH Reciprocating Saw Blade for Metal (Mata Gergaji Sabre)atribut:
- Tooth Design: side set, milled
- Blade Material: Bi-Metal
- Blade Material Abbreviation: BIM
- Body Material: HCS
- Thickness (mm): 0.9
- Width (mm): 19
- Funasaw Bimetal Blade for Contour Machine (Mata Gergaji Pita)Deskripsi:-A blade in which the finest high-speed steel cutting edge is welded to a special alloy base metal by the electron beam.-For cutting of difficult-to-cut materials including stainless steel and aluminum.atribut:
- Total Length: 30m
- Thickness: 0.9mm
- BAHCO Portable Bandsaw (Bimetal for Steel/Stainless Steel) (Mata Gergaji Pita)Deskripsi:-BAHCO SANDFLEX Series.-High quality band saw for heavy duty cutting.-Excellent rigidity with both hardness and flexibility.-High precision and speedy work is made possible, and optimum for heavy duty cutting.-For cutting of difficult-to-cut materials such as standard steel and stainless steel.atribut:
- Number of Ridges: 18
- Total Length: 1140mm
- Width: 13mm
- Thickness: 0.64mm
- Compatible Model: 91
- Funasaw Bimetal Bandsaw Blade for Contour Machine (Mata Gergaji Pita)atribut:
- Material: Bimetal high speed steel
- Number of Teeth: 10
- Total Length (m): 16
- Width (mm): 10
- Purpose of Use: For cutting of difficult-to-cut materials including stainless steel and aluminum.
- HARDEN Hacksaw Frame (Gergaji Besi)Deskripsi:-Desain ramping meningkatkan akses ke ruang terbatas-Bingkai gergaji baja karbon, gagang plastik-Kepadatan tinggi-Cantik-Nyaman-Aman-Tampilan Produk1. Terbuat dari Baja Berkualitas TinggiKepadatan tinggi, solid dan kuat.Menarik dan tahan lama.2. Desain Khusus Elastis yang Dapat disetelBingkai gergaji besi yang dapat disetel desain khusus elastis yang dapat disetel, kencangkan dan lepas mata gergaji dengan mudah.Desain yang dapat disetel, digunakan secara luas, lebih praktis.4. Pembuatan Material Lebih TebalPembuatan dengan material yang lebih tebal.Ketebalan tinggi, kepadatan tinggi, tahan lama.5. Keseluruhan Terpaut Dengan EratBingkai gergaji yang dapat disetel secara keseluruhan terpaut erat, tahan lama.Tidak mudah mengalami deformasi, praktis dan nyaman.atribut:
- Size (inch): 12
- L (mm): 420
- W1 (mm): 130
- W2 (mm): 142
- monotaro Portable Bandsaw Blade (Mata Gergaji Pita)Deskripsi:Quiet cutting with resonance suppressed by adopting M42 cobalt high is possible. Highly accurate endless welding makes the joint stronger and longer life.. For cutting of hard steel materials such as general steel and stainless steel.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: M42 Cobalt Heise
- Main Compatible Machine: New Daiwa RBH-120, high-speed electric machine HRB-1140, Asada 736, 7721, 7724
- Main Cutting Material: Cast iron pipe, gas pipe, large and medium diameter stainless steel pipe (wall thickness 4 mm to 6 mm)
- Length (mm): 1140
- Width (mm): 12.7
- Thickness (mm): 0.64
- Number of Threads: 14/18
- shindaiwa Bandsaw (Gergaji Pita)atribut:
- Cutting Angle (°): 90/45
- Power Cord Length (m): 3
- Output Power (W): 200
- NACHI Bandsaw Blade Bimetal MV (Mata Gergaji Pita)Deskripsi:It is very general band saw blades, and it have high speed, high efficiency ability for Structural Steel, SUS and SKD.atribut:
- Material: Cobalt High High Speed Steel HSSCo
- Thickness (mm): 0.65
- Overall Length (m): 16
- Compatible: Contour machine
- Type: BM
- INGCO Saber Saw Blade (Mata Gergaji Saber)Deskripsi:INGCO 2-Pcs Sabre Saw Blade (Metal 18TPI) // Mata Gergaji Saberatribut:
- Suitable For: RS8008
- KRISBOW Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)Deskripsi:Cordless Jig Saw 45mm 18V ESJ-18Catribut:
- Cutting Capacity Wood (mm): 45
- Cutting Capacity Steel (mm): 6
- Cutting Angle: 0° ~ 45° (Left & Right)
- Stroke length (mm): 25.4
- Blade Holder Type: Fast Release Blade
- Battery Power (VDC): 18
- Battery Type: Lithium Ion
- Dimensions (LxWxH) (cm): 33x10x21
- No Load Speed (rpm): 0-2400
- Mesin HL Miter Saw Non SlidingDeskripsi:Isi Dus & Kelengkapan :- 1 Unit Miter Saw 7" HL 230 Non Sliding + Dus beserta Kelengkapan- Manual Book & Kartu Garansiatribut:
- Voltage (V): 220
- Frequency (Hz): 50-60
- Rated Power (W): 850
- Blade Diameter (mm): 185
- Maximum Cutting Capacity (mm): 73x63 (H/W) at 90 Derajat, 30x60 (H/W) at 45 Derajat.
- No Load Speed (rpm): 5000
Daftar Harga Mesin Gergaji Band Saw Terbaru November 2026
| Funasaw Bandsaw Blade for Contour Machine (Mata Gergaji Pita) | Rp1.299.900 |
| BOSCH Reciprocating Saw Blade for Wood and Metal (Mata Gergaji Sabre) | Rp149.900 |
| KRISBOW Gergaji Pita Portabel | Rp5.599.900 |
| KRISBOW Mesin Gergaji Pita | Rp17.999.900 |
| BOSCH EXPERT Wood Corded Circular Saw Blade for Handheld Circular Saw (Mata Gergaji Bundar) | Rp159.900 |
| BOSCH Reciprocating Saw Blade for Metal (Mata Gergaji Sabre) | Rp71.900 |
| BOSCH Bi-metal Hole Saw (Mata Gergaji Lubang) | Rp43.900 |
| Funasaw Bimetal Blade for Contour Machine (Mata Gergaji Pita) | Rp6.499.900 |
| BAHCO Portable Bandsaw (Bimetal for Steel/Stainless Steel) (Mata Gergaji Pita) | Rp4.399.900 |
| Funasaw Bimetal Bandsaw Blade for Contour Machine (Mata Gergaji Pita) | Rp2.999.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/iuP102343678-2.jpg)
/P101003107-2.jpg)


/18P101003044-2.jpg)
/P101003105-3.jpg)
/P101003041-1.jpg)
/P102794395-1.jpg)
%20(Mata%20Gergaji%20Pita)/P102794429-1.jpg)
/P102022245-1.jpg)
/fyP105310574-3.jpg)
/onP105416887-1.jpg)
/P102234365-1.jpg)
/p9P101518909-2.jpg)
/fhP105401557-1.jpg)
/P102405765-1.jpg)
/i3P105718651-2.jpg)
/l0P105420756-1.jpg)
/pjP104565919-3.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)